Synthware Anti-Splash Adapters, Modified
100 ml, [ST] 24/40, 24/40
60000-484
: A602424
Anti-splash adapters prevent possible contamination from evaporator.
- Two 4 mm drain holes
- Top outer [ST] joint
- Bottom inner [ST] joint
With two 4mm drain holes at the base of the inner tube to allow solvent to drain back into the evaporation flask. Upper joint is outer [ST] and lower joint is inner [ST].
- Capacity:100 ml
- Bottom [ST] joint size:24/40
- Top [ST] joint size:[ST] 24/40



