Wire Workstation, Mobile, Eagle MHC
Wire Workstation with Flat Top, 36", 24", Stainless steel
Catalog # 58202-892
Supplier: Eagle Group
Supplier #: MWS2436S
Jump to:
Product Details & Documents
Mobile wire workstation units offer 62% laminar flow and a 24" wide wire shelving workstation top
Four 33" legs and C-frame for additional stability. Features four 5" poly stem casters, two with brake. Weight capacity of up to 800lbs. evenly distributed. All units have standard working height of 33".
Documents
AT-eg04.10.pdf
Datasheet
Specifications
- Width:24"
- Description:Wire Workstation with Flat Top
- Length:36"
- Finish:Stainless steel



