- Capacity:45 gal.
- Description:Acids and corrosives cabinet
- Inside height:62"
- Inside width:40"
- Outside height:65"
- Outside depth:18"
- Outside width:43"
- Cat. No.:56610-458
- Inside depth:15"
- Type:2 doors, 2 shelves, 2 shelves
- Weight:351 lbs.
- Supplier no.:CRA-47
Made specifically for small containers up to 18.9 L (5 gal.), these cabinets safely store flammable and nonflammable acids and corrosive liquids.
- Cabinet is labeled 'CAUTION CORROSIVES' in three languages (English, Spanish, French)
- Cabinets are constructed of tough, 18-gauge steel
- Double-wall design and 3.8 cm (1¹/₂") air space between walls
Both upper and lower vents have fire baffles plus grounding attachments, three-point key lock, and 5.1 cm (2") raised, leakproof door sills. Interior and exterior surfaces, including shelves, feature a blue epoxy powder coating for protection from chemical spills. For additional protection, cabinets are supplied with polyethylene trays for the shelves and cabinet bottom.
The stackable 56.8 L (15 gal.) cabinet is perfect for small work areas with limited space. Stack on top of each other or on top of a 113.4 L (30 gal.) or 170.3 L (45 gal.) model. Sliding door models are self-closing with a fusible link.