Order Entry
United States
Orders LinkContactUsLinkComponent
Protector® Solvent Storage Cabinets, Labconco®

Protector® Solvent Storage Cabinets, Labconco®

Solvent storage cabinet, ADA height, 1 manual door, left hinge, 2 ft., 22", 35½ - 36¾", 160.0 lbs, No
Catalog # 46610-434
Supplier:   Labconco
Supplier #:  9906100
Protector® Solvent Storage Cabinets, Labconco®
Catalog # 46610-434
Supplier:  Labconco
Protector® Solvent Storage Cabinets, Labconco®
Protector® Solvent Storage Cabinets, Labconco®

Solvent storage cabinet, ADA height, 1 manual door, left hinge, 2 ft., 22", 35½ - 36¾", 160.0 lbs, No

Price
$3,550.00
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Safely store and vent solvents and other highly flammable liquids.

  • Dual-wall white epoxy-coated steel construction with 3.8 cm (³/₂") air gap for complete protection

Equipped with three-point locking handle, rear vent outlets with flame arresters and closure plugs, dished epoxy-coated steel shelf, and leveling legs. Include one 20.3 cm (8") filler panel to increase cabinet's overall depth from 55.9 cm (22") to 76.2 cm (30"), for installation flush to wall.

Certifications: Meets OSHA and NFPA standards for storage cabinets. Self-closing cabinets meet UFC97.

Ordering information: A work surface (sold separately) is required for use with these cabinets, when used to support hoods without integral bottoms. The solvent vent kit includes a flexible metal hose 3.8 cm (³/₂") in diameter, two hose clamps, and 5.1×3.8 cm (2׳/₂") NPT slip-fit outlet adapter.

Delivery information: Items designated as REDISHIP can be shipped within 48 hours of receiving your order.

Specifications
  • Depth:
    22"
  • Width:
    2 ft.
  • Description:
    Solvent storage cabinet, ADA height
  • Height:
    35½ - 36¾"
  • Shipping weight:
    160.0 lbs
  • Type:
    1 manual door, left hinge
  • Rediship:
    No
Accessories

Product Information

  • Catalog #
    Height
    Shipping weight
    Availability
    Price
  • Solvent vent kit
    Solvent vent kit
    89033-090
    33"
    5 lbs.
    Log in for availability
    Each - $670.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.