EasySat™ Bucketless Floor Mops, Contec®
Product Details & Documents
Designed specifically for cleanroom use, this mop system completely eliminates the need for bucket or wringer.
- Hydrophilic polyester/clean ester, laser cut sealed edge foam material
- Translucent tank allows user to see solution
- Fully autoclavable for critical areas
- Easy to use
- Compatible with a wide range of solvents
System includes a 1.5 l (52 oz.) translucent solution tank that can clean up to 5,000 square feet. Tank weighs only 3.2 kg (7 lbs.) when full. A push button flow control releases cleaning solution on demand. The angled, 55.9 cm (22") mop heads clean hard-to-reach areas and can be attached and removed within seconds.
System and mop heads are fully autoclavable up to 121 °C (250 °F) for 30 minutes. Mop heads come in regular and textured styles and are also available gamma irradiated.
It features lasercut sealed-edge VertiKlean® mop head material, which is a lightweight polyester fabric laminated to clean ester foam for excellent abrasion resistance.
Ordering information: Mop system and mop heads must be purchased separately.
Documents
Specifications
- Description:EasySat™ Mop head
- Dimensions:55×12×46 cm (21.5×4.75×18.25")
- Material:Knitted Polyester/Foam
- Packed:4/bag, 8 bags/case
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



