PYREX® Volumetric Flasks, Snap Cap, Class A, Corning
2 ml, ±0.015 ml
Supplier: Corning
Supplier #: 5580-2
PYREX® Volumetric Flasks, Snap Cap, Class A, Corning
Catalog # 29610-015
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
PYREX® glass, clear, with snap-caps.
- Heavy beads and tubing rings tooled for snap-cap fit
- Graduation line is sharp and permanent
- No snap caps for 1 and 2 ml sizes
Documents
Specifications
- Capacity:2 ml
- Tolerance:±0.015 ml
- Cat. No.:29610-015
- Environmental Certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact



