PYREX® Hydrometer Cylinders, Plain, Corning
1000 ml, 64 mm, 465 mm
Supplier: Corning
Supplier #: 2962-1L
PYREX® Hydrometer Cylinders, Plain, Corning
Catalog # 24631-109
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
These PYREX® glas hydrometer cylinders have a large hexagonal base sealed to the cylinder body to increase stability. Breakage is minimized by the heavy wall construction.
- Excellent chemical resistance
- Good temperature resistance
Meets ASTM specifications D-287 and E-100.
Documents
Specifications
- Ø:64 mm
- Capacity:1000 ml
- Height:465 mm
- Cat. No.:24631-109
- Environmental Certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact



