PYREX® Solution Bottles, Corning
Plain, 19 L (5 gal.)
Supplier: Corning
Supplier #: 1595-5
Jump to:
Product Details & Documents
Designed for storage of solutions or media preparation. The 13.25 L sizes are conventional shape; the 19 and 45.5 L sizes are similar to carboys in design. Necks are tooled to increase mechanical strength and for uniform stopper fit. Accepts No. 12 rubber stopper. Type I glass.
Available plain or with graduations. Graduated bottles have black enamel graduations in double scale, graduated in 500 ml increments.
Ordering information: Stopper not included.
Documents
Certificates
Search by Lot NumberSpecifications
- Capacity:19 L (5 gal.)
- Description:Plain
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



