Order Entry
United States
Orders LinkContactUsLinkComponent
VWR® Talon® Support Stands

VWR® Talon® Support Stands

Support Stand, 451×267 mm (17.75×10.5"), 91.4 cm (36")
Catalog # 14010-004
Supplier:   Troemner
Supplier #:  30400032
VWR® Talon® Support Stands
Catalog # 14010-004
Supplier:  Troemner
VWR® Talon® Support Stands
VWR® Talon® Support Stands

Support Stand, 451×267 mm (17.75×10.5"), 91.4 cm (36")

Price
$599.15
New Customer Promotional Price
Log in for availability
Each
Product Details & Documents

Support stands are made entirely of Type 303 stainless steel and can accommodate vessels up to 45.7 cm (18") in diameter within the sturdy U-shaped base.

  • Stainless steel construction
  • Sturdy U-shaped base
  • Includes support rod
  • Fitted with oversized knobs for very secure positioning

The threaded stainless steel support rod is 16 mm (5/8") in diameter and is screwed into the support stand base

Accessories include an extra stainless steel support rod, two choices of clamps, and stainless steel stabilizer bolts that are threaded to fit the extra holes in the base of the support stand. The stainless steel support stand clamp (58950-660) is designed with a precision fit to accept a 13mm (1/2") diameter support shaft and a 16mm (5/8") diameter support rod on a support stand. Heavy-duty support clamp (14010-000) is made of a strong aluminum alloy and is fitted with oversized knobs for very secure positioning. It supports all shafts from 6 to 24mm (0.24 to 0.94") in diameter and supports rods on a 10.2 cm (4") long surface to avoid wobble and vibration.

Includes support rod.

Ordering information: Assembly of support stand (base and one support rod) required. Additional support rods, clamps, and stabilizer bolts are ordered separately.

Documents

Specifications
  • Description:
    Support Stand
  • Height:
    91.4 cm (36")
  • Base dimensions:
    451×267 mm (17.75×10.5")
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Support Stand Clamp
    Support Stand Clamp
    58950-660
    Log in for availability
    Each - $125.44

Product Information

  • Catalog #
    Rod height
    Availability
    Price
  • Replacement Support Rod
    Replacement Support Rod
    97035-522
    58.4 cm (23")
    Log in for availability
    Each - $169.97

Product Information

  • Catalog #
    Length
    Ø
    Availability
    Price
  • Support Rod
    Support Rod
    97039-968
    914 mm (36")
    16 mm (5/8")
    Log in for availability
    Each - $256.58

Product Information

  • Catalog #
    Length
    Ø
    Availability
    Price
  • Support Rod
    Support Rod
    97039-970
    1220 mm (48")
    16 mm (5/8")
    Log in for availability
    Each - $311.02

Product Information

  • Catalog #
    Length
    Ø
    Availability
    Price
  • Support Rod
    Support Rod
    97039-972
    1524 mm (60")
    16 mm (5/8")
    Log in for availability
    Each - $347.10

Product Information

  • Catalog #
    Length
    Ø
    Availability
    Price
  • Support Rod
    Support Rod
    58958-460
    71.1 cm (28")
    16 mm (5/8")
    Log in for availability
    Each - $233.49

Product Information

  • Catalog #
    Availability
    Price
  • Stabilizer Bolts
    Stabilizer Bolts
    58958-462
    Log in for availability
    Pack of 2 - $104.02

Product Information

  • Catalog #
    Length
    Ø
    Availability
    Price
  • Support Rod
    Support Rod
    97039-966
    457 mm (18")
    16 mm (5/8")
    Log in for availability
    Each - $168.56

Product Information

  • Catalog #
    Rod height
    Availability
    Price
  • Replacement Support Rod
    Replacement Support Rod
    97035-526
    101.6 cm (40")
    Log in for availability
    Each - $293.20