Order Entry
United States
Orders LinkContactUsLinkComponent
Dry Block Heaters for COD ECODryBlock

Dry Block Heaters for COD ECODryBlock

ECODryBlock System COD 4, 115 - 230 V, Room temperature 5...165 °C (0.5 °C steps), 228×350×92.5 mm, 2.1 kg
Catalog # 78641-202
New Product
Supplier #:  SC101A0700
Dry Block Heaters for COD ECODryBlock
Catalog # 78641-202
New Product
Dry Block Heaters for COD ECODryBlock
Dry Block Heaters for COD ECODryBlock

ECODryBlock System COD 4, 115 - 230 V, Room temperature 5...165 °C (0.5 °C steps), 228×350×92.5 mm, 2.1 kg

Price
$0.00
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Modular, digital, and precise dry block heater designed for sample preparation, incubation and COD analysis.

  • Modern, intuitive interface featuring a 7’’ ControlPad with a capacitive touchscreen and a durable, chemical-resistant glass surface

  • Flexible configuration: one ControlPad can manage up to two Heating Modules, each accommodating up to two aluminum blocks (95×76×51 mm)
  • Independent control of temperature (up to 165 °C) and timers for each Module
  • Extensive selection of interchangeable aluminum blocks designed to accommodate various vials, tubes, and cuvettes
  • Optional transparent lid creates a warm air jacket that minimizes heat loss and ensures uniform temperature distribution
  • External PT100 and PT1000 probes allow precise temperature monitoring and control directly within the block or sample vessel

The ECODryBlock is a modular and efficient dry block heater designed to ensure precise temperature control and reproducible results in environmental analysis - ideal for Chemical Oxygen Demand (COD) determination, as well as for general sample digestion and incubation.

With a selection of three aluminum blocks optimized for different vials and tubes, ECODryBlock offers maximum flexibility to meet diverse testing needs in water and wastewater laboratories.

User interface: Digital

Set-up plate material: Aluminum alloy

Temperature homogeneity at 37 °C: ±0.2 °C

Temperature homogeneity at 60 °C: ±0.4 °C

Temperature homogeneity at 165 °C: ±0.5 °C

Hot plate warning system: On display (when the temperature is above 50 °C)

Specifications
  • Temperature range:
    Room temperature 5...165 °C (0.5 °C steps)
  • Description:
    ECODryBlock System COD 4, 115 - 230 V
  • W×D×H:
    228×350×92.5 mm
  • Weight:
    2.1 kg
  • Cat. No.:
    78641-202
  • Timer:
    Yes (1 min - 99 h 59 min)
  • Temperature Stability:
    Within the blocks at 37 °C: ±0,2 °C; Within the blocks at 60 °C: ±0,4 °C; Within the blocks at 165 °C: ±0,5 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.