Order Entry
United States
Orders LinkContactUsLinkComponent
 

Recirculating Chillers, VALEGRO

VALEGRO 1803, −20...+80 °C, 100 − 115 V, 50/60 Hz, Ext: 42.9×50.0×69.1 cm (16.9×19.7×27.2"), 1000; 750; 500; 280 W, 3 - 8 L, 40 L/min, 50.8 PSI, —
  78635-530
New Product
 :   JULABO
 :  9610183.3000699095
Recirculating Chillers, VALEGRO
  78635-530
 :  JULABO
New Product
Recirculating Chillers, VALEGRO
Recirculating Chillers, VALEGRO

VALEGRO 1803, −20...+80 °C, 100 − 115 V, 50/60 Hz, Ext: 42.9×50.0×69.1 cm (16.9×19.7×27.2"), 1000; 750; 500; 280 W, 3 - 8 L, 40 L/min, 50.8 PSI, —

 
$17,450.00
   
Each
 
 

VALEGRO natural refrigerant recirculating chillers from JULABO provide an environmentally friendly option for a wide range of cooling and heating tasks.

  • Climate-friendly natural refrigerant

    OLED touch display with intuitive menu navigation

    USB-C and RS232 I/O, Ethernet available as an option

    Illuminated, easy-to-clean level indicator

    Adjustable pump to regulate pressure and flow rate

    'H' units with integrated heater to 80 °C

VALEGRO chillers have an operating range of −20 to +40 °C, ±0.3 °C (except for VALEGRO 250, −10 to +40 °C) and 'H' models include a heater for an operating range of 20 to 80 °C, ±0.2 °C. The OLED touch screen interface makes operation and menu access easy. An adjustable pump enables operation to the users flow/pressure needs.

Integrated timer and autostart functions. RS232 and USB-C interfaces facilitate external control via PC with optional Ethernet activation (requires 30004147). Data recording via the USB-C port for time/temperature data and Blackbox data capture for remote service diagnosis. All interfaces are located directly under the front display. Illuminated fluid level indicator (except on VALEGRO 250) includes a brush for easy cleaning. For use with water and water/glycol bath fluids.

Easy maintenance with removable front grid (except for the VALEGRO 250). We recommend periodic inspection of the condenser - vacuum away any accumulated dust/debris.

Max. flow rate/max. pressure:
23 L/min, 16 PSI
VALEGRO 1203/1203H, 1503/1503 H, 1803/1803H, 2503/2503H: 40 L/min, 50.8 PSI

 : IP protection class according to DIN EN 60529: IP 21
All models have CE certification.

 : Accessories such as bath fluid, tubing, clamps must be ordered separately.

 : VALEGRO chillers with 1.1 bar | 16 PSI with M16×1 threaded pump connections with 8 and 12 mm hose barbs; Chillers with 3.5 bar (50.8 PSI) pump with M24×1.5 threaded pump connections and 12 mm hose barbs. All units carry a 2-year return-to-factory warranty starting from shipment date.

 : Contains pressurized hydrocarbon refrigerant. Read the operating manual. Install in area that meets the minimum space requirements.   Cooling capacity at +20; 0: −10 and −20 °C.

 
  • Model:
    VALEGRO 1803
  • Temperature range:
    −20...+80 °C
  • Pump flow rate:
    40 L/min
  • Pump pressure:
    50.8 PSI
  • Heating power:
  • W×D×H:
    Ext: 42.9×50.0×69.1 cm (16.9×19.7×27.2")
  • Electrical:
    100 − 115 V, 50/60 Hz
  • Fill volume:
    3 - 8 L
  • Cooling capacity:
    1000; 750; 500; 280 W
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.