Order Entry
United States
Orders LinkContactUsLinkComponent
Ward's® Basic+ Color Coded Periodic Tables

Ward's® Basic+ Color Coded Periodic Tables

Handout, pack of 100, 80# gloss paper, 11×17"
Catalog # 470360-858
New Product
Supplier:   Zenger Group
Supplier #:  N435
Ward's® Basic+ Color Coded Periodic Tables
Catalog # 470360-858
Supplier:  Zenger Group
New Product
Ward's® Basic+ Color Coded Periodic Tables
Ward's® Basic+ Color Coded Periodic Tables

Handout, pack of 100, 80# gloss paper, 11×17"

Price
$60.00
Log in for availability
Pack of 100
Product Details & Documents

Beautiful, up-to-date and easy to read, even from the far corners of the lab or lecture hall.

  • Color coded groups and blocks
  • Updated names and atomic weights based on 2022 IUPAC published values
  • Easy to read, even from across the room
  • Made to last: only the highest quality materials

The beautiful font features clear, bold element symbols that are easy for all students to read, even from the far corners of the lab or lecture hall. The element symbols are color-coded black, red, blue, and green - no white lettering on a white background. Only the most useful and important data are included: atomic number, atomic mass, and element name. Perfect for introductory students who often confuse sodium and sulfur, phosphorous and potassium. Choose from a simple, crisp white background or a fully color-coded background highlighting the important groups and blocks.

The handout sizes (8.5×11" and 11×17") are printed glossy on heavyweight paper, three-hole punched and perfect for student reference.

The mid-size poster (21×34") is printed glossy on heavyweight paper - a perfect balance between affordability, quality, and size.

The wall charts (48×62" and 60×96") are printed on 13-mil vinyl, with sewn edges and grommets to make hanging easy. These high-quality charts will shine for years in your classroom.

Specifications
  • Description:
    Handout, pack of 100
  • Dimensions:
    11×17"
  • Material:
    80# gloss paper
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.