Order Entry
United States
Orders LinkContactUsLinkComponent
Flame Atomic Absorption Instruments (AAS)

Flame Atomic Absorption Instruments (AAS)

Spectrometer w/UltrAA supply 240z AA
Catalog # 78171-132
New Product
Supplier:   Agilent
Supplier #:  G8436AA
Flame Atomic Absorption Instruments (AAS)
Catalog # 78171-132
Supplier:  Agilent
New Product
Flame Atomic Absorption Instruments (AAS)

Spectrometer w/UltrAA supply 240z AA

Price
Inquire For Price
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Agilent’s AA range is productive, user-friendly, and exceptionally reliable. The instruments deliver the high performance that analysts require, while being equally at home in routine laboratories where reliability and simple operation are vital.

  • Fast Sequential (FS) Mode: Measures multiple elements from a single sample aspiration

  • PROMT mode: Optimizes measurement time based on target precision, reducing gas use and analysis time
  • Zeeman graphite furnace AA (240Z/280Z): Advanced background correction with high sensitivity
  • Duo system: Simultaneous flame and furnace operation from a single computer
  • Surface Response Methodology (SRM) Wizard: Automates furnace method development
  • UltrAA lamps: Sharper emission profiles for up to 40% increased sensitivity
  • SIPS accessory: Automates dilutions, calibrations, and inline additions
  • PSD120 Autosampler: High-capacity autosampler with flexible dispensing options
  • User-friendly software: Intuitive interface with real-time monitoring and LIMS integration

Doubles productivity with simultaneous flame and furnace analysis. Reduces analysis time by over 60% with FS + PROMT modes. Minimizes sample and gas consumption, lowering operating costs. Delivers ppb-level sensitivity for trace metal analysis. Simplifies method development, reducing training and setup time. Ensures regulatory compliance with built-in QC tools and IQ/OQ support. Ideal for high-throughput labs across environmental, food, pharma, and mining sectors.

Lamp capacity: 4-lamp (240FS/240Z) or 8-lamp (280FS/280Z) configurations
Detection range: Sub-ppb (furnace) to percent levels (flame)
Autosampler capacity: Up to 130 solutions (PSD120)
Sensitivity: >0.9 Abs from 5 mg/L Cu (280FS)
Precision: <0.5% RSD from ten 5-second integrations
Software: SpectrAA with FS Wizard, SRM Wizard, LIMS integration
Compliance: Supports US EPA and other regulatory methods

Specifications
  • Description:
    Spectrometer w/UltrAA supply 240z AA