Solid Door Wall Cabinets
Product Details & Documents
RH solid door wall cabinet.
- 304 stainless steel construction with a polished no. 4 finish
Wall cabinets vary in depth and height, this cabinet has one solid door, hinged on the RH side.
Specifications
- Width:13"
- Description:1 wall cabinet with one solid door hinged on the right hand side
- Height:30.6"
- Length:24"
- Material:Stainless Steel
- Type:Storage
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



