SteriWare® Sample Spoons, Disposable
White, non sterile, spoon size: 26×25 mm, 173 mm, PS, 3 ml
Catalog # 78117-010
New Product
Supplier: SAMPLING SYSTEMS LTD
Supplier #: 8088A-03
Jump to:
Product Details & Documents
These disposable, sterile sample spoons are ideal for dispensing and sampling small quantities. Manufactured from food grade polystyrene (PS) or polyproylene (PP).
- Moulded and packed in a cleanroom
- Available in white, red and blue
- Made from FDA and EU conforming polymers
- BSE/TSE-free
- Available as gamma irradiated sterile (SAL 10⁻⁶)
- Cross-contamination risk is eliminated - the device can be used straight from the bag
- No cleaning is required before or after sampling
Full batch traceability.
Packaging: Individually bagged.
Specifications
- Capacity:3 ml
- Description:White, non sterile, spoon size: 26×25 mm
- Length:173 mm
- Material:PS
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



