Order Entry
United States
Orders LinkContactUsLinkComponent
SteriWare® Tablet Counting Triangles

SteriWare® Tablet Counting Triangles

Non-sterile, 230×230×13 mm, White
Catalog # 78117-106
New Product
Supplier #:  8066A-1
SteriWare® Tablet Counting Triangles
Catalog # 78117-106
New Product
SteriWare® Tablet Counting Triangles
SteriWare® Tablet Counting Triangles

Non-sterile, 230×230×13 mm, White

Price
$165.55
Log in for availability
Case of 30
Product Details & Documents

The SteriWare® counting triangles are ideal for counting round tablets. They are manufactured and packed in a cleanroom and so can be used straight from the bag.

  • Made from FDA conforming PS
  • BSE/TSE free
  • Suitable for left handed and right handed operators
  • With an embossed scale to aid operation

Certifications: Conforms to FDA, EU 10/2011 and EC 1935/2004. Sterility Assurance Level (SAL) of 10⁻⁶.

Packaging: Individually bagged in a heat-sealed laminate bag.

Specifications
  • Color:
    White
  • Description:
    Non-sterile
  • W×D×H:
    230×230×13 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.