Down-Back Draft Grossing Station
Product Details & Documents
Down-back draft grossing station is designed to support a safer and more comfortable environment during grossing procedures.
Facility ventilation pulls between 300 to 350 CFM
- 60" high pressure hand spray hose and 1.5" drainpipe
- Top mounted, watertight G.F.C.I. outlet
- 18" standard fluorescent replacement bulb with lighted On/Off switch
- 18 gauge 304 stainless steel with a No. 4 finish casing
- 16 gauge 304 stainless steel with a No. 4 finish frame
- Workstation height: 37.3"
- 18×4" rectangular duct
- Hospital grade line cord: 115 V, 60 Hz, 1 Phase (8' length)
The workstation helps manage fumes and odors at the work area while maintaining an ergonomic, user-focused design. Built for durability and everyday use, it is well suited for the demands of busy pathology labs.
Delivery information: Workstations are supplied with BF003 particle filter (one included), BF005 potassium permanganate filter (one included), BF101 replacement pad (one pack of three included), and BF500 for recirculating version of this table.
Specifications
- Width:36"
- Description:Down-back draft station
- Height:58.7"
- Length:21"
- Material:Stainless steel
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



