Order Entry
United States
Orders LinkContactUsLinkComponent
Ventilated Formalin Cube

Ventilated Formalin Cube

Ventilated formalin cube, 36.1L×15.2W×36.1"H (open); 28.2L×15.2W×18.6"H (closed), 110 V
Catalog # 78652-548
New Product
Supplier:   MOPEC
Supplier #:  BF100
Ventilated Formalin Cube
Catalog # 78652-548
Supplier:  MOPEC
New Product
Ventilated Formalin Cube
Ventilated Formalin Cube

Ventilated formalin cube, 36.1L×15.2W×36.1"H (open); 28.2L×15.2W×18.6"H (closed), 110 V

Price
$9,195.76
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Ventilated formalin cube is a compact, benchtop solution designed to help reduce exposure to formalin vapors during specimen handling.

  • 134 CFM free air rated

  • Catch tray to catch drips while open
  • 110 V, 60 Hz hospital grade line cord (10' length)
  • Audible and visual alarm to alert in case of a spill
  • Hinged for convenient storage while not in use
  • 304 stainless steel construction with No. 4 finish

Featuring absorptive pads to catch any spills, and integrated ventilation and filtration, the ventilated formalin cube captures fumes at the source while maintaining clear visibility and easy access for routine tasks. In use, air is ventilated through the exhaust grill and circulated through a particle filter and potassium permanganate filter and exhausted back out of the unit.

Delivery information: Each unit contains BF003 particle filter (one included), BF005 potassium permanganate filter (one included), and BF101 replacement pad (one pack of three included).

Specifications
  • Description:
    Ventilated formalin cube
  • Dimensions:
    36.1L×15.2W×36.1"H (open); 28.2L×15.2W×18.6"H (closed)
  • Voltage:
    110 V

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.