Order Entry
United States
Orders LinkContactUsLinkComponent
Temp/RH/Solar Data Logger

Temp/RH/Solar Data Logger

Measures Temperature, RH and Solar Radiation with LI-COR 200R Pyranometer, Temp: –40...65 °C (–40...149 °F); Global Solar Radiation sensor: 0 to ~1280 W/m² (full sunlight); Global Solar Radiation sensor spectral: 400 - 1100 nm, Temp: 0.008 °C (.014 °F); Global Solar Radiation sensor: 0.05 W/m², Temp: ±0.2 °C (typical) within –40...65 °C; Global Solar Radiation sensor: ±3% typical, ± 5% maximum (LI-200R absolute calibration)
Catalog # 470362-552
New Product
Supplier #:  MX2309
Temp/RH/Solar Data Logger
Catalog # 470362-552
New Product
Temp/RH/Solar Data Logger
Temp/RH/Solar Data Logger

Measures Temperature, RH and Solar Radiation with LI-COR 200R Pyranometer, Temp: –40...65 °C (–40...149 °F); Global Solar Radiation sensor: 0 to ~1280 W/m² (full sunlight); Global Solar Radiation sensor spectral: 400 - 1100 nm, Temp: 0.008 °C (.014 °F); Global Solar Radiation sensor: 0.05 W/m², Temp: ±0.2 °C (typical) within –40...65 °C; Global Solar Radiation sensor: ±3% typical, ± 5% maximum (LI-200R absolute calibration)

Price
$545.99
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Research-grade, multiparameter microclimate monitoring solution with effortless Bluetooth data offload that continuously measures global solar radiation, temperature, and humidity. Ideal for agricultural, environmental research, ecology, and energy applications.

  • Wireless Bluetooth data offload: Fast, easy logger setup and download via phone or tablet (up to ~100' range)

  • Research-grade Solar Radiation measurement: Integrated LI-COR 200R sensor measures total solar irradiance in the 400 - 1100 nm range with ±3% typical calibration uncertainty
  • Integrated Temp and RH monitoring: Logged temperature and humidity alongside solar radiation for a complete view of environmental conditions
  • Rugged weather-proof design: Durable IP67/NEMA 6 housing stands up to humid, wet, and dusty environments found in greenhouses, growth chambers, or outdoor field sites
  • Long battery lIfe and memory: User-replaceable battery lasts up to ~2+ years and ample data storage supports extended deployments
  • Alarms and alerts: See out-of-range conditions with logger's LED readout, and configure threshold alerts using HOBOconnect for proactive monitoring
  • Easy deployment: Users can deploy the logger in minutes, configure logging intervals via the HOBOconnect app, and wirelessly retrieve data (without a laptop) in the field!

The Temp/RH/Solar data logger pairs research-grade sensing with wireless convenience, integrating the renowned LI-COR LI-200R pyranometer that delivers solar radiation measurements with scientific-grade accuracy (calibration uncertainty of ±3% typical).

This all-in-one device captures a comprehensive climate picture, combining an external LI-200R pyranometer (measuring total solar irradiance in the 400 to 1100 nm range) and built-in temperature and relative humidity sensors. This enables the calculation of critical metrics such as Accumulated Solar Radiation (MJ/ m²), Daily Light Integral (DLI of Solar, MJ/m²/day), Vapor Pressure Deficit (VPD, kPa), and Dew Point. Providing laboratory-quality measurements of solar climate conditions in an affordable, mobile logger, the rugged, battery-powered TEMP/RH/Solar data logger is easily deployed and expands monitoring capabilities to an even broader range of environmental and energy applications.

Users can mount the sensor in the field, and setup and data retrieval are seamlessly simple - no cables or additional download devices needed using the free HOBOconnect app n phone or tablet. Effortlessly configure the logger and download data via Bluetooth (up to a 100' range), which allows you to deploy in and download data from hard-to-reach spots.

Relativity Humidity (RH) sensor drift: <1% per year typical
Operating range: -40 to +65 °C (-40 to +149 °F)
Temperature drift: <0.01 °C (0.018 °F) per year
Global Solar Radiation sensor offset: ± 0.5 W/m²

Ordering information: Accessories sold separately: Solar radiation shield; Mounting bracket for solar radiation shield; Mounting and leveling fixture for sensor; Replacement battery; contact sales representative for more information. The FREE HOBOconnect app, and a compatible mobile device or Windows computer are required.

Delivery information: Includes Temp/RH/Solar logger, screws, cables.

Specifications
  • Resolution:
    Temp: 0.008 °C (.014 °F); Global Solar Radiation sensor: 0.05 W/m²
  • Description:
    Measures Temperature, RH and Solar Radiation with LI-COR 200R Pyranometer
  • Accuracy:
    Temp: ±0.2 °C (typical) within –40...65 °C; Global Solar Radiation sensor: ±3% typical, ± 5% maximum (LI-200R absolute calibration)
  • Range:
    Temp: –40...65 °C (–40...149 °F); Global Solar Radiation sensor: 0 to ~1280 W/m² (full sunlight); Global Solar Radiation sensor spectral: 400 - 1100 nm
  • Cat. No.:
    470362-552
  • Humidity Resolution:
    0.01% RH
  • Humidity Accuracy:
    ±2.5% from 10% to 90% (typical) to a maximum of ±3.5% including hysteresis at 25 °C (77 °F); below 10% RH and above 90% RH ±5% typical
  • Humidity Range (RH):
    0 - 100% RH, –40...65 °C (–40...149 °F); exposure - conditions below –20 °C (–4 °F) or above 95% RH may temporarily increase the maximum RH sensor error by an additional 1%
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Mounting and leveling fixture; an accessory for deploying the 190R and 200R LI-COR light sensors and Temp/RH logger with external PAR sensor; for use with all LI-COR terrestrial type sensors (Ø2.38 cm) to ensure the most accurate readings; The base is anodized aluminum with stainless steel leveling screws and a weatherproof spirit level; Includes mounting and leveling fixture, stainless steel leveling screws, and weatherproof spirit level
    Mounting and leveling fixture; an accessory for deploying the 190R and 200R LI-COR light sensors and Temp/RH logger with external PAR sensor; for use with all LI-COR terrestrial type sensors (Ø2.38 cm) to ensure the most accurate readings; The base is anodized aluminum with stainless steel leveling screws and a weatherproof spirit level; Includes mounting and leveling fixture, stainless steel leveling screws, and weatherproof spirit level
    470362-554
    Log in for availability
    Each - $120.99

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.