DO and Temperature Data Logger
Product Details & Documents
Fully submersible, Bluetooth-enabled logger and Dissolved Oxygen (DO)/Temperature sensor for water monitoring applications.
Bluetooth, for easy logger configuration and data offload
- Easy to deploy, fully submersible
- Faster data offload via Bluetooth 5.0
- Water detect feature indicates when logger was out of the water
- User replaceable batteries
- User-replaceable DO cap lasts 2 years or more
- High accuracy measurements, even without calibration
- Easy calibration with included calibration boot - saves time
- PVC housing holds up in saltwater
This water monitoring solution kit includes a Dissolved Oxygen and Temperature sensor and a fully submersible, Bluetooth-enabled multiparameter data logger. Highly accurate and easy to deploy, the logger streamlines setup and data offloading by wirelessly connecting to a compatible mobile device or Windows computer using the free HOBOconnect app.
For convenience, we've pre-selected the ideal logger and sensor to monitor Dissolved Oxygen (DO) and Temperature.
Operating range: -40 to +50 °C (-40 to +122 °F), cannot be frozen in ice
The FREE HOBOconnect app, and a compatible mobile device or Windows computer are required.
Ordering information: Includes data logger, coupler, Disolved Oxygen/Temperature sensor, 3/32" Allen wrench.
Specifications
- Resolution:Temp: 0.01 °C (0.04 °F)
- Description:Bluetooth logger with DO/Temperature sensor
- Accuracy:Temp: 0.15 °C (0.27 °F); DO: Out-of-box: ±0.2 mg/L (typical) over the range of 0 - 20 mg/L, ±4% over the range of 20 - 60 mg/L; With user calibration: ±0.1 mg/L over the range of 0 - 20 mg/L, ±2% over the range of 20 - 60 mg/L
- Range:Temp: –5...50 °C (23...104 °F), non-freezing; DO: 0 - 60 mg/L; 0 - 600% saturation
- Cat. No.:470362-540
- Response Time:To 90% in less than 15 minutes
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



