Conductivity and Temperature Data Logger
Product Details & Documents
Fully submersible, Bluetooth-enabled logger with accompanying Conductivity and Temperature sensor for water monitoring applications.
Bluetooth, for easy logger configuration and data offload
- Easy to deploy, fully submersible
- Faster data offload via Bluetooth 5.0
- Water detect feature indicates when logger was out of the water
- User replaceable batteries
- Four-electrode conductivity sensor provides wide measurement range for monitoring freshwater or saltwater
- Conductivity sensor is centrally located to minimize effects from stilling wells or protective guards
- Temperature sensor placement near the sensor tip for fast response time
- Specially treated stainless steel holds up in saltwater
Streamline water monitoring with this multi-parameter solution kit. Measure conductivity and temperature with a single sensor and the fully submersible, Bluetooth-enabled multiparameter data logger. Highly accurate and easy to deploy, the logger simplifies setup and data offloading using a wireless connection to a compatible mobile device or Windows computer using the free Hoboconnect app.
For convenience, we've pre-selected the ideal logger and sensor to monitor Conductivity and Temperature together and seamlessly offload via Bluetooth.
Operating range: -40 to +50 °C (-40 to +122 °F), cannot be frozen in ice
Temperature drift: <0.1 °C (0.18 °F) per year
Ordering information: The FREE HOBOconnect app, and a compatible mobile device or Windows computer are required.
Delivery information: Includes data logger, coupler, conductivity/temperature (CT) sensor, 3/32" Allen wrench.
Specifications
- Resolution:0.01 °C at 25 °C (0.018 °F at 77 °F)
- Description:Bluetooth logger with conductivity/temperature sensor
- Accuracy:Temp.: ±0.15 °C (±0.27 °F) from 0...50 °C (32...122 °F); Conductivity: ±2% or 15 µS/cm whichever is greater; Salinity: ±2% of reading or 0.1 PSU, whichever is greater
- Range:Temp.: –20...50 °C (–40...122 °F), non-freezing water; Electrical conductivity and specific conductance: 0 - 100000 µS/cm; Salinity using PSS-78: 2 - 42 PSU; Total Dissolved Solids (TDS): 0 - 100000 mg/L
- Cat. No.:470362-530
- Response Time:3 minutes to 90% in water (typical)
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



