Order Entry
United States
Orders LinkContactUsLinkComponent
N-Type Focus Mount with E-Arm for Digital Microscope Systems

N-Type Focus Mount with E-Arm for Digital Microscope Systems

N-Type focus mount with E-arm for digital microscope systems
Catalog # 78621-232
New Product
Supplier:   Aven Tools
Supplier #:  26800B-577
N-Type Focus Mount with E-Arm for Digital Microscope Systems
Catalog # 78621-232
Supplier:  Aven Tools
New Product
N-Type Focus Mount with E-Arm for Digital Microscope Systems

N-Type focus mount with E-arm for digital microscope systems

Price
$356.52
Log in for availability
Each
Product Details & Documents

N-Type Focus Mount with E-Arm for Digital Microscope Systems. Designed to be used with Aven Mighty Cam cameras.  Features a 1/4 to 20" screw adapter, and an e-arm for easy attachment to Aven's boom stands.

Holder adapter type: N Adapter
Focus distance: 50 mm
Coarse focus distance per rotation: 20 mm
E-Arm rotation range on horizontal direction: 360
E-Arm rotation range on Z direction: 180
E-Arm mounting adapter: ⁵/₈" end adapter
E-Arm horizontal adjustment screw: With Safety protection against falling screw
Surface treatment: Spray paint
Material: Metal
Color: Black
Net Weight: 0.88 kg (1.94 lbs.)

Specifications
  • Description:
    N-Type focus mount with E-arm for digital microscope systems
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.