Order Entry
United States
Orders LinkContactUsLinkComponent
Backlight LED Panel

Backlight LED Panel

Backlight LED panel, 100 - 240 V, 50/60 Hz
Catalog # 78621-314
New Product
Supplier:   Aven Tools
Supplier #:  26200A-533
Backlight LED Panel
Catalog # 78621-314
Supplier:  Aven Tools
New Product
Backlight LED Panel

Backlight LED panel, 100 - 240 V, 50/60 Hz

Price
$545.68
Log in for availability
Each
Product Details & Documents

The LED back light enhances microscope use with its advanced illumination technology, robust construction, and sleek design.

  • Illuminate with clarity and control

    Durable metal housing with a sleek electroplated black finish for a professional lab appearance

    Front-mounted intensity dial for smooth, precise control over lighting levels

It features an adjustable intensity dial and a cooling system for optimal performance, ensuring clear visibility for detailed work. Easy to install, this LED backlight is ideal for quality assurance, research, and educational purposes.

Bring unmatched precision to your microscopy work with the 4×4" LED Back Light. Designed for seamless integration with both traditional and digital microscopes, this LED backlight illumination delivers consistent, bright, and uniform lighting, enhancing contrast and revealing fine details in microscopy examinations.

Active 4×4" viewing area for consistent, shadow-free illumination - perfect for slides, films, and other translucent samples. Integrated mounting points for fast, secure installation; includes a long-reach power cable for flexible placement. Optimized for digital imaging - stable illumination supports accurate color reproduction and reliable documentation.

With minimal heat output, it reduces sample distortion and supports safer, extended observation periods. This makes it ideal for applications such as biological tissue analysis, semiconductor inspection, and surface defect detection.

Mounting holes position: 142×60mm

Mounting hole dimensions: M5

LED intensity adjustment: Front dial

Power box cooling system: Heat sink

Power box dimensions: 122×96×43 mm

Output power: 4 W

Power cord connector type: USA 2 pins

Power cable length: 1.3 m

Surface treatment: Electroplating black

Material: Metal

Color: Black

Net weight: 1.76 lbs.

Specifications
  • Description:
    Backlight LED panel
  • Electrical:
    100 - 240 V, 50/60 Hz