Order Entry
United States
Orders LinkContactUsLinkComponent
Support Ring

Support Ring

Support ring, 47 mm filter
Catalog # 78474-211
New Product
Supplier:   SAVILLEX
Supplier #:  413-47
Support Ring
Catalog # 78474-211
Supplier:  SAVILLEX
New Product
Support Ring

Support ring, 47 mm filter

Price
$23.87
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents
  • Molded of PFA

    Service temperature to 260 °C (500 °F)

    Used for assembling multiple stage filtration units

    For use with 47 mm filter components

    Material: PFA

Specifications
  • Description:
    Support ring, 47 mm filter