Order Entry
United States
Orders LinkContactUsLinkComponent
Ventilated Tissue Storage Systems

Ventilated Tissue Storage Systems

New Product
Supplier:   MOPEC
Ventilated Tissue Storage Systems
Supplier:  MOPEC
New Product
Certificates
Ventilated Tissue Storage Systems
Ventilated Tissue Storage Systems

2 Options Available Below

Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

The ventilated tissue storage and transport system is the practical answer to everyday tissue storage and transfer needs. Made of 304 stainless steel construction with a polished No. 4 finish, the system features a topside ventilation duct that makes it easy to adapt to most laboratory ventilation systems.

  • (5) adjustable shelves on portable shelving rack (LD501)

  • (5) tissue containers
  • Adjustable leveling feet
  • Includes seismic anchoring brackets
  • 6" ventilation duct
  • 100 to 125 C.F.M. air flow requirement
  • Weight capacity per tier: 200 lbs.
  • Total weight capacity: 1000 lbs.

During transport, smaller containers are conveniently located in trays for spill-proof containment while absorbing and neutralizing formalin. Adjustable stainless steel floor section allows convenient and easy installation. Heavy-duty lexan door may be hinged on the left (LD500L) or right (LD500R). Door equipped with keyed lock. Compatible with Portable Shelving System (LD501).

Product Family Options

Product Information

  • Material
    Interior dimensions
    Ext. dimensions
    Availability
    Price
  • 78142-265
    Ventilated tissue storage system, left door hinge
    Ventilated tissue storage system, left door hinge
    Stainless steel
    24L×25W×67.5" H
    31L×34W×89" H
    Log in for availability
    Log in for availability
    Each
    Each - $16,140.36
    $16,140.36
    Each
       $16,140.36

    Supplier Number: LD500L
    Specifications:
    New Product
    New Product
  • 78142-266
    Ventilated tissue storage system, right door hinge
    Ventilated tissue storage system, right door hinge
    Stainless steel
    24L×25W×67.5" H
    31L×34W×89" H
    Log in for availability
    Log in for availability
    Each
    Each - $16,140.36
    $16,140.36
    Each
       $16,140.36

    Supplier Number: LD500R
    Specifications:
    New Product
    New Product

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.