Order Entry
United States
Orders LinkContactUsLinkComponent
X-Ray Diffraction System , XRDynamic 500

X-Ray Diffraction System , XRDynamic 500

XRDynamic 500 X-ray Diffraction System
Catalog # 78151-884
New Product
Supplier:   Anton Paar
Supplier #:  192000
X-Ray Diffraction System , XRDynamic 500
Catalog # 78151-884
Supplier:  Anton Paar
New Product
X-Ray Diffraction System , XRDynamic 500

XRDynamic 500 X-ray Diffraction System

Price
Inquire For Price
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

XRDynamic 500 delivers high-quality XRD data with speed and precision. Its versatile, automated platform supports diverse applications and simplifies use for all skill levels, minimizing errors and maximizing efficiency.

  • Out-of-box: Best-in-class resolution/signal-to-noise ratio
  • TruBeam™ concept: Larger goniometer radius, evacuated beam path
  • Full automation: X-ray optics and beam geometry change
  • Efficiency: Increase instrument usage by up to 50%
  • Self-alignment: Instrument and sample for maximum convenience

Source type: Primux 3000 X-ray generator: Up to 3 kW Tube voltage/current: 20 kV to 60 kV/2 mA to 50 mA Goniometer Configuration Vertical Theta/Theta geometry Measurement radius 360 or 400 mm Maximum usable angular range -95° – 162.5° 2theta Minimum step size 0.0001° 2theta linearity ≤0.01° Maximum angular speed 15 °/sec Maximum angular resolution 0.021° (FWHM of 1st LaB₆ peak) Sample stages and attachments Ambient sample stages Fixed sample stage Sample spinner stage (reflection/transmission) XY stage (with autosampler option) Capillary spinner stage EVAC module Non-ambient attachments HTK 1200N HTK 16N/2000N HTK 1500 TTK 600 XRK 900 CHC plus⁺ BTS 150/500 Detectors Solid-state hybrid pixel detectors: Pixos 2000 detector (0D and 1D mode) Pixos 2000 CdTe detector (0D and 1D mode) for high-energy X-rays Software XRDdrive: system control and data acquisition software XRDanalysis: data processing and analysis software for qualitative and quantitative phase analysis, microstructure analysis, and Rietveld refinement XRDview: data plotting and visualization package XRDynamic 21 CFR Part 11 package: supporting work in regulated environments and compliance with US FDA 21 CFR Part 11 regulations Exterior dimensions (width x depth x height) 1350 mm x 1160 mm x 1850 mm Weight (not including optional accessories) 750 kg Power supply 3-Phase: 3/N/PE AC 400/230 V, 50…60 Hz, 25 A 1-Phase: 208…240 VAC, 50…60 Hz, 36 A

Specifications
  • Description:
    XRDynamic 500 X-ray Diffraction System
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Power supply for XRDynamic 500
    Power supply for XRDynamic 500
    78151-888
    Log in for availability
    Each

Product Information

  • Catalog #
    Availability
    Price
  • Primux 3000 X-RAY source
    Primux 3000 X-RAY source
    78151-886
    Log in for availability
    Each

Product Information

  • Catalog #
    Availability
    Price
  • Power supply for XRDynamic 500
    Power supply for XRDynamic 500
    78151-890
    Log in for availability
    Each

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.