Order Entry
United States
Orders LinkContactUsLinkComponent
Microviscometer Module, Lovis 2001

Microviscometer Module, Lovis 2001

Lovis 2001 microviscometer module
Catalog # 78454-810
New Product
Supplier:   Anton Paar
Supplier #:  314856
Microviscometer Module, Lovis 2001
Catalog # 78454-810
Supplier:  Anton Paar
New Product
Microviscometer Module, Lovis 2001
Microviscometer Module, Lovis 2001

Lovis 2001 microviscometer module

Price
Inquire For Price
Log in for availability
Each EA(1items)
Minimum order quantity is 1
Product Details & Documents

The Lovis 2001 Microviscometer Module can be inserted into: Lovis 2001 Base Unit (model 314855), Density Meter DMA 4101 / 4502 / 5001.

  • Combination with DMA density meter
  • Dynamic and kinematic viscosity in one measurement cycle
  • Referenced in US Pharmacopoeia chapter 913 and Ph. Eur. 2.2.49
  • Wort: MEBAK- (R-205.10.282) and ASBC- (Wort-13B) compliant
  • Optional sample changer, refractive index and pH

MEASURING RANGE Dynamic viscosity: 0.2 to 10,000 mPa·s Shear rate: 0.5 to 1000 s⁻¹ Temperature; 5 °C to 100 °C (41 °F to 212 °F) -40 °C to +100 °C (-40 °F to +212 °F) (with counter cooling)1) Density: 0 g/cm³ to 3 g/cm³ Temperature: Density: 0 °C to 100 °C (32 °F to 212 °F)

PRECISION Viscosity: Repeatability s.d.: 0.1 % 2) Viscosity: Accuracy: 0.5 % 3) Measuring time: Resolution: 0.001 s Measuring time: Accuracy: 0.05 % Temperature: Repeatability s.d.: 0.005 °C Temperature: Accuracy: 0.02 °C Inclination: Repeatability s.d.: 0.02° Inclination: Accuracy: 0.1°

Specifications
  • Description:
    Lovis 2001 microviscometer module
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Option lovis 2000 m/me low temperature
    Option lovis 2000 m/me low temperature
    78454-996
    Log in for availability
    Each - $5,273.33

Product Information

  • Catalog #
    Availability
    Price
  • Viscosity standard H20, 1000 ml
    Viscosity standard H20, 1000 ml
    78454-796
    Log in for availability
    Each - $133.26

Product Information

  • Catalog #
    Availability
    Price
  • Viscosity standard H20, 100 ml certified
    Viscosity standard H20, 100 ml certified
    78454-894
    Log in for availability
    Each - $132.19

Product Information

  • Catalog #
    Availability
    Price
  • Accessory kit complete - lovis
    Accessory kit complete - lovis
    78454-832
    Log in for availability
    Each - $5,759.45

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.