Order Entry
United States
Orders LinkContactUsLinkComponent
 

Tissue Flotation Bath

Digital illuminated tissue floatation bath, 110 or 230 V
  78142-045
New Product
 :   MOPEC
 :  BK150
Tissue Flotation Bath
  78142-045
 :  MOPEC
New Product
Tissue Flotation Bath

Digital illuminated tissue floatation bath, 110 or 230 V

 
$1,821.59
   
Each
 
   
 

Mopec's illuminated tissue flotation bath features an LED light and high-contrast background that allows users to better view tissue sections while also detecting foreign particles floating on the surface of the water.

  • Dual Voltage: 110 and 230 V power supplies

    The extra deep bowl allows users to fully submerge slides at a convenient angle without risk of touching the bottom of the bowl

Material: Anti-microbial coating

 
  • Description:
    Digital illuminated tissue floatation bath, 110 or 230 V
  • Cat. No.:
    78142-045
  • Ext. W×D×H:
    508×508×508 mm (20×20×20")

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.