Order Entry
United States
Orders LinkContactUsLinkComponent
VWR® Environmental Test Chambers

VWR® Environmental Test Chambers

Supplier:   VWR International
VWR® Environmental Test Chambers
Supplier:  VWR International
Certificates
VWR® Environmental Test Chambers

2 Options Available Below

Product Details & Documents

The new generation of VWR® Environmental Test Chambers ETC are ideal for long-term testing and accelerated stability testing of pharmaceutical products in accordance with ICH Q1A guidelines. The corrosion-free and condensation-free interior ensures exceptionally stable temperature and moisture levels, even when the chamber is fully loaded. Up to 40% lower energy consumption compared to the predecessor and 99,9% reduced GWP highlight the new generation of VWR® Environmental Test Chambers ETC.The new generation of VWR® Environmental Test Chambers ETC are ideal for long-term testing and accelerated stability testing of pharmaceutical products in accordance with ICH Q1A guidelines. The corrosion-free and condensation-free interior ensures exceptionally stable temperature and moisture levels, even when the chamber is fully loaded. Up to 40% lower energy consumption compared to the predecessor and 99,9% reduced GWP highlight the new generation of VWR® Environmental Test Chambers ETC.

  • Up to 40% lower energy consumption compared to previous generation

  • Humidity regulation with capacitive humidity sensor and responsive steam humidification
  • Stainless steel interior and superior airflow design
  • Energy-efficient cooling with modern inverter cooling unit
  • Cooling with climate-neutral R-600a refrigerant
  • LCD to display temperature and humidity along with additional information and alarms
  • Internal data logger, measured values can be read out in open format via USB
  • 80×45 mm access port with silicone plug, on the right

    Stability RH: ±1.5%

The new generation of VWR® Environmental Test Chambers ETC feature an outstanding price-performance ratio. With up to 40% lower energy consumption due to modern inverter technology, the VWR® ETC ensure highest economical operation. Stainless steel interior and steam humidification assure reliable and corrosion-free operation at all times. Climate homogeneneity is given to superior double-sided airflow design as well as precise temperature + humidity control. A great resulting plus from this is the maximum usable space and thus more load compared to competitor units. The cost-effective VWR® Environmental Test Chambers ETC offer an ethernet interface, are easy to program, make documenting test results simple and include an independent, container-based water supply.

Certifications: UL-certified.

Delivery information: Supplied with two stainless steel racks, including shelf supports. All models include robust twin casters with brakes.

Specifications for Product Family

Specifications

  • Catalog No:
  • 77687-070
  • 77687-076
  • Model:
  • ETC 9
  • ETC 56
  • Temperature Range:
  • 0…70 °C
  • 0…70 °C
  • Convection Type:
  • Forced Convection
  • Forced Convection
  • Shelves supplied (max.):
  • 2 (9)
  • 2 (16)
  • Int. W×D×H:
  • 656×575×695 mm (25.8×22.6×27.3")
  • 1521×847×1250 mm (59.8×33.3×49.2")
  • Ext. W×D×H:
  • 930×900×1396 mm ( 36.6×35.4×54.9")
  • 1795×1175×1951 mm (70.7×46.3×76.8")
  • Nominal power consumption:
  • 900 W
  • 1600 W
  • Weight:
  • 172 kg (379.2 lbs)
  • 399 kg (879.5 lbs)

Specifications

Product Family Options

Product Information

  • Electrical
    Volume
    Humidity range
    Availability
    Price
  • 77687-070
    VWR® Environmental test chamber, 9 cu. ft.
    VWR® Environmental test chamber, 9 cu. ft.
    120 V, 50/60 Hz
    260 L (9 cu. ft.)
    20 - 80%
    Log in for availability
    Log in for availability
    Each
    Each - $13,046.99
    $13,046.99
    Each
       $13,046.99
    Minimum order quantity is 1

    Specifications:
    More
    Specifications
    Cat. No.
    77687-070
    Model
    ETC 9
    Temperature Range
    0…70 °C
    Convection Type
    Forced Convection
    Shelves supplied (max.)
    2 (9)
    Int. W×D×H
    656×575×695 mm (25.8×22.6×27.3")
    Ext. W×D×H
    930×900×1396 mm ( 36.6×35.4×54.9")
    Nominal power consumption
    900 W
    Weight
    172 kg (379.2 lbs)
  • 77687-076
    VWR® Environmental test chamber, 56 cu. ft.
    VWR® Environmental test chamber, 56 cu. ft.
    120 V, 50/60 Hz
    1600 L (56 cu. ft.)
    20 - 80%
    Log in for availability
    Log in for availability
    Each
    Each - $24,783.92
    $24,783.92
    Each
       $24,783.92
    Minimum order quantity is 1

    Specifications:
    More
    Specifications
    Cat. No.
    77687-076
    Model
    ETC 56
    Temperature Range
    0…70 °C
    Convection Type
    Forced Convection
    Shelves supplied (max.)
    2 (16)
    Int. W×D×H
    1521×847×1250 mm (59.8×33.3×49.2")
    Ext. W×D×H
    1795×1175×1951 mm (70.7×46.3×76.8")
    Nominal power consumption
    1600 W
    Weight
    399 kg (879.5 lbs)
Accessories

Product Information

  • Catalog #
    Electrical
    Volume
    Availability
    Price
  • VWR® Environmental test chamber, 9 cu. ft.
    VWR® Environmental test chamber, 9 cu. ft.
    77687-070
    120 V, 50/60 Hz
    260 L (9 cu. ft.)
    Log in for availability
    Each - $13,046.99

Product Information

  • Catalog #
    Electrical
    Volume
    Availability
    Price
  • VWR® Environmental test chamber, 56 cu. ft.
    VWR® Environmental test chamber, 56 cu. ft.
    77687-076
    120 V, 50/60 Hz
    1600 L (56 cu. ft.)
    Log in for availability
    Each - $24,783.92