Tri-coded Tubes, 0.5/1.0/2.0 ml
About this item
Tri-coded tubes (0.5, 1.0, 2.0 ml) offer laser-etched 1 and 2D barcodes for precise sample tracking. Made from RNase/DNase-free, gamma-sterilizable plastic, they withstand temperatures from −196 to +120 °C. Compatible with SBS-format racks and available with multi-color caps for easy sample differentiation.
Manufactured in clean workshop complying with GMP 8 and certified with ISO 9001 and 13485
Laser-etched code on the tube bottom and side, easy to be read, scratch resistant
Strict quality control, Tri-Coded system, to provide readability and uniqueness, and unequaled sample audit traceability
Super-toughened materials with standing temperatures from −196 to +120 °C for various storage condition
RNase/DNase and pyrogen free, can be sterilized using gamma irradiation
Same material for cap and tube, effectively prevent the uneven expansion during freeze-thaw cycles
Direct code-reading with the tubes on rack; The rack is SBS format
External thread tubes provide bigger working volume
Multi-color caps for choice, to facilitate research for different samples
Non-silicone seal with unique thread to prevent over-tightening
Multi-color caps and racks for customization.
Caps color: Red, green, blue, orange, transparent
Tube racks: White base, black base
Max. working volume: 0.58 ml (0.5 ml)/1.15 ml (1 ml)/2 ml (2.0 ml)
Tube height: 26.82 mm (0.5 ml)/46.59 mm (1 ml)/38.43 mm (2.0 ml)
Tube height with cap: 29.58 mm (0.5 ml)/49.34 mm (1 ml)/ 43.12 mm (2.0 ml)
Inner diameter (mm): 6.5 mm (0.5 ml)/6.5 mm (1 ml)/9.6 mm (2.0 ml)
Outer diameter with cap: 8.7 mm (0.5 ml)/8.7 mm (1 ml)/12.8 mm (2.0 ml)
Center to center: 9 mm (0.5 ml); 9 mm (1 ml); 13.5 mm (2.0 ml)
Minimum temperature: –196 °C
Format: 96-format or 48-format
2D-code on base: all
1D Linear Barcode on side: all
1D Linear Barcode on rack: all
Rack dimensions (L×W×H): 128×85×36 mm (0.5 ml)/128×85×54 mm (1 ml)/128×85×48 mm (2.0 ml)
Rack weight: 0.143 kg (0.5 ml)/0.202 kg (1 ml)/0.204 kg (2.0 ml)
Case weight: 1.57 kg (0.5 ml)/2.22 kg (1 ml)/2.27 kg (2.0 ml)
8 Options Available Below
Product Details & Documents
Tri-coded tubes (0.5, 1.0, 2.0 ml) offer laser-etched 1 and 2D barcodes for precise sample tracking. Made from RNase/DNase-free, gamma-sterilizable plastic, they withstand temperatures from −196 to +120 °C. Compatible with SBS-format racks and available with multi-color caps for easy sample differentiation.
Manufactured in clean workshop complying with GMP 8 and certified with ISO 9001 and 13485
Laser-etched code on the tube bottom and side, easy to be read, scratch resistant
Strict quality control, Tri-Coded system, to provide readability and uniqueness, and unequaled sample audit traceability
Super-toughened materials with standing temperatures from −196 to +120 °C for various storage condition
RNase/DNase and pyrogen free, can be sterilized using gamma irradiation
Same material for cap and tube, effectively prevent the uneven expansion during freeze-thaw cycles
Direct code-reading with the tubes on rack; The rack is SBS format
External thread tubes provide bigger working volume
Multi-color caps for choice, to facilitate research for different samples
Non-silicone seal with unique thread to prevent over-tightening
Multi-color caps and racks for customization.
Caps color: Red, green, blue, orange, transparent
Tube racks: White base, black base
Max. working volume: 0.58 ml (0.5 ml)/1.15 ml (1 ml)/2 ml (2.0 ml)
Tube height: 26.82 mm (0.5 ml)/46.59 mm (1 ml)/38.43 mm (2.0 ml)
Tube height with cap: 29.58 mm (0.5 ml)/49.34 mm (1 ml)/ 43.12 mm (2.0 ml)
Inner diameter (mm): 6.5 mm (0.5 ml)/6.5 mm (1 ml)/9.6 mm (2.0 ml)
Outer diameter with cap: 8.7 mm (0.5 ml)/8.7 mm (1 ml)/12.8 mm (2.0 ml)
Center to center: 9 mm (0.5 ml); 9 mm (1 ml); 13.5 mm (2.0 ml)
Minimum temperature: –196 °C
Format: 96-format or 48-format
2D-code on base: all
1D Linear Barcode on side: all
1D Linear Barcode on rack: all
Rack dimensions (L×W×H): 128×85×36 mm (0.5 ml)/128×85×54 mm (1 ml)/128×85×48 mm (2.0 ml)
Rack weight: 0.143 kg (0.5 ml)/0.202 kg (1 ml)/0.204 kg (2.0 ml)
Case weight: 1.57 kg (0.5 ml)/2.22 kg (1 ml)/2.27 kg (2.0 ml)
Documents
Product Family Options
Product Information
- AvailabilityPrice
- MSPP-ST1005010.5 ml Tri-coded tube, 96-format, 96/rack, 10 racks/caseSupplier Number: ST1-0050-1Specifications:MarketsourceMarketsource
- MSPP-ST100501R0.5 ml Tri-coded tube, 96-format, sterilization, 96/rack, 10 racks/case0.5 ml Tri-coded tube, 96-format, sterilization, 96/rack, 10 racks/caseLog in for availabilityPack of 960$750.00Supplier Number: ST1-0050-1RSpecifications:MarketsourceMarketsource
- MSPP-ST1007510.75 ml Tri-coded tube, 96-format, 96/rack, 10 racks/case0.75 ml Tri-coded tube, 96-format, 96/rack, 10 racks/caseLog in for availabilityPack of 960$750.00Supplier Number: ST1-0075-1Specifications:MarketsourceMarketsource
- MSPP-ST100751R0.75 ml Tri-coded tube, 96-format, sterilization, 96/rack, 10 racks/case0.75 ml Tri-coded tube, 96-format, sterilization, 96/rack, 10 racks/caseLog in for availabilityPack of 960$750.00Supplier Number: ST1-0075-1RSpecifications:MarketsourceMarketsource
- MSPP-ST1010011.0 ml Tri-coded tube, 96-format, 96/rack, 10 racks/caseSupplier Number: ST1-0100-1Specifications:MarketsourceMarketsource
- MSPP-ST101001R1.0 ml Tri-coded tube, 96-format, sterilization, 96/rack, 10 racks/case1.0 ml Tri-coded tube, 96-format, sterilization, 96/rack, 10 racks/caseLog in for availabilityPack of 960$750.00Supplier Number: ST1-0100-1RSpecifications:MarketsourceMarketsource
- MSPP-ST1020012.0 ml Tri-coded tube, 48-format, 48/rack, 10 racks/caseSupplier Number: ST1-0200-1Specifications:MarketsourceMarketsource
- MSPP-ST102001R2.0 ml Tri-coded tube, 48-format, rack - sterilizationSupplier Number: ST1-0200-1RSpecifications:MarketsourceMarketsource



