Order Entry
United States
Orders LinkContactUsLinkComponent
Whole Rack Barcode Reader

Whole Rack Barcode Reader

Barcode reader
Catalog # MSPP-ST-FBR01
Marketsource
Supplier:   HOEFER INC MS
Supplier #:  ST-FBR01
Whole Rack Barcode Reader
Catalog # MSPP-ST-FBR01
Supplier:  HOEFER INC MS
Marketsource
Whole Rack Barcode Reader
Whole Rack Barcode Reader

Barcode reader

Price
$6,840.00
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Hoefer Barcode Reader, combing a high-resolution, camera-based imaging system, providing a very effective reading of whole SBS rack tubes. With an integrated sample management software, it is an ideal tool for precise identification of 2D codes and sample traceability, can meet the requirements of sample storage of any lab.

  • Decode a whole rack of tubes in less than 1 second, capable of reading whole rack of tubes or a single tube
  • Direct USB power supply and data transfer via Type C or USB3.1 ports
  • Use with any 2D-coded tubes in SBS format rack, available for 24, 48, 96 and 240 format SBS racks
  • Data output choice with Excel, CSV, text, TCP/IP, ODBC, and more
  • Remote control via TCP/1P, allowing synchronized code-reading in multi-computers
  • Compact size, suitable for small workbench operation
  • High resolution camera, to provide clearer pictures and more accurate reads

Camera resolution: 12 MegaPixel
Linear barcode reader: Optional (70-4012)‒Plug directly into PC
Communication type: C and USB
Decodable formats: 2D Data Matrix®, QR Codes, ISO 16022, Square and Rectangular Format, ECC 200,0 to 20 grid sizes, White on Black and Black on White, Numeric and Alphanumeric
Tube formats: Almost all tubes in SBS format rack. Either 24, 48, 96, 240 or 384-formats
Total read time: <0.5 sec
Operating systems: Windows7, Windows8, Windows10, Windows11
Dimension (W×L×H): 147×147×200 mm
Weight: 1 kg

Specifications
  • Description:
    Barcode reader