Order Entry
United States
Orders LinkContactUsLinkComponent
Frontier™ 5000 Multi Centrifuges

Frontier™ 5000 Multi Centrifuges

New Product
Supplier:   Ohaus
Frontier™ 5000 Multi Centrifuges
Supplier:  Ohaus
New Product
Certificates
Frontier™ 5000 Multi Centrifuges

4 Options Available Below

Product Details & Documents

Frontier 5000 Multi Centrifuges are reliable compact low-speed general purpose centrifuges ideal for processing a small number of blood tubes as well as urine tubes. The standard rotor options can process both round and conical bottom tubes (including common blood tubes) and can also be adapted easily with accessories to process smaller tubes.

  • LCD display, backlight, 2 lines

    AC power (included)

    Brushless quiet motor, small footprint

    Easy installation

     

Designed with convenient operation in mind, the Multi Centrifuges feature an intuitive interface. The compact profile helps to save valuable bench space in labs.

Deceleration: 10 gears

Lid lock: Mechanical

Running time: Continous; 10 sec to 99 h 59 min 59 sec; Quickspin

Certifications: CE; FCC.

Specifications for Product Family

Specifications

  • Catalog No:
  • 78114-648
  • 78114-650
  • 78114-652
  • 78114-654
  • Max. Capacity:
  • Max. Capacity - Fixed Angle Rotor:
  • Max. RCF:
  • 4427×g
  • 4427×g
  • 4427×g
  • 4427×g
  • Speed:
  • 200 - 6000 rpm
  • 200 - 6000 rpm
  • 200 - 6000 rpm
  • 200 - 6000 rpm
  • Acceleration/Braking Ramps:
  • 10 gears
  • 10 gears
  • 10 gears
  • 10 gears
  • Programs:
  • 99
  • 99
  • 99
  • 99
  • Rotor Recognition:
  • Manual
  • Manual
  • Manual
  • Manual
  • Display:
  • LCD with backlight
  • LCD with backlight
  • LCD with backlight
  • LCD with backlight
  • Operating Temperature:
  • 5…35 °C (80% RH, non-condensing)
  • 5…35 °C (80% RH, non-condensing)
  • 5…35 °C (80% RH, non-condensing)
  • 5…35 °C (80% RH, non-condensing)
  • Noise level:
  • ≤56 ±2 dB(A)
  • ≤56 ±2 dB(A)
  • ≤56 ±2 dB(A)
  • ≤56 ±2 dB(A)
  • Power:
  • AC power (included)
  • AC power (included)
  • AC power (included)
  • AC power (included)
  • Dimensions:
  • 427L×271H×370W mm
  • 540L×365H×370W mm
  • 540L×365H×370W mm
  • 540L×365H×323W mm
  • Weight:
  • 14.2 kg
  • 14.2 kg
  • 14.2 kg
  • 14.2 kg

Specifications

Product Family Options

Product Information

  • Electrical
    Max. capacity
    Availability
    Price
  • 78114-648
    Frontier™ 5000 Multi centrifuge, FC5706P
    Frontier™ 5000 Multi centrifuge, FC5706P
    100 - 240 V
    6×50 ml
    Log in for availability
    Log in for availability
    Each
    Each - $2,359.80
    $2,359.80
    Each
       $2,359.80
    Minimum order quantity is 1

    Supplier Number: 31060778
    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    78114-648
    Max. Capacity
    Max. Capacity - Fixed Angle Rotor
    Max. RCF
    4427×g
    Speed
    200 - 6000 rpm
    Acceleration/Braking Ramps
    10 gears
    Programs
    99
    Rotor Recognition
    Manual
    Display
    LCD with backlight
    Operating Temperature
    5…35 °C (80% RH, non-condensing)
    Noise level
    ≤56 ±2 dB(A)
    Power
    AC power (included)
    Dimensions
    427L×271H×370W mm
    Weight
    14.2 kg
    New Product
  • 78114-650
    Frontier™ 5000 Multi centrifuge, FC5706P+R77, angle rotor 12×15 ml
    Frontier™ 5000 Multi centrifuge, FC5706P+R77, angle rotor 12×15 ml
    100 - 240 V
    6×50 ml
    Log in for availability
    Log in for availability
    Each
    Each - $2,770.20
    $2,770.20
    Each
       $2,770.20
    Minimum order quantity is 1

    Supplier Number: 31060779
    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    78114-650
    Max. Capacity
    Max. Capacity - Fixed Angle Rotor
    Max. RCF
    4427×g
    Speed
    200 - 6000 rpm
    Acceleration/Braking Ramps
    10 gears
    Programs
    99
    Rotor Recognition
    Manual
    Display
    LCD with backlight
    Operating Temperature
    5…35 °C (80% RH, non-condensing)
    Noise level
    ≤56 ±2 dB(A)
    Power
    AC power (included)
    Dimensions
    540L×365H×370W mm
    Weight
    14.2 kg
    New Product
  • 78114-652
    Frontier™ 5000 Multi centrifuge, FC5706P+R97, rotor swing out 4×10 ml
    Frontier™ 5000 Multi centrifuge, FC5706P+R97, rotor swing out 4×10 ml
    100 - 240 V
    6×50 ml
    Log in for availability
    Log in for availability
    Each
    Each - $2,565.00
    $2,565.00
    Each
       $2,565.00
    Minimum order quantity is 1

    Supplier Number: 31060780
    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    78114-652
    Max. Capacity
    Max. Capacity - Fixed Angle Rotor
    Max. RCF
    4427×g
    Speed
    200 - 6000 rpm
    Acceleration/Braking Ramps
    10 gears
    Programs
    99
    Rotor Recognition
    Manual
    Display
    LCD with backlight
    Operating Temperature
    5…35 °C (80% RH, non-condensing)
    Noise level
    ≤56 ±2 dB(A)
    Power
    AC power (included)
    Dimensions
    540L×365H×370W mm
    Weight
    14.2 kg
    New Product
  • 78114-654
    Frontier™ 5000 Multi centrifuge, FC5706P+R78, rotor angle 6×50 ml RB/FA
    Frontier™ 5000 Multi centrifuge, FC5706P+R78, rotor angle 6×50 ml RB/FA
    100 - 240 V
    6×50 ml
    Log in for availability
    Log in for availability
    Each
    Each - $3,201.15
    $3,201.15
    Each
       $3,201.15
    Minimum order quantity is 1

    Supplier Number: 31060781
    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    78114-654
    Max. Capacity
    Max. Capacity - Fixed Angle Rotor
    Max. RCF
    4427×g
    Speed
    200 - 6000 rpm
    Acceleration/Braking Ramps
    10 gears
    Programs
    99
    Rotor Recognition
    Manual
    Display
    LCD with backlight
    Operating Temperature
    5…35 °C (80% RH, non-condensing)
    Noise level
    ≤56 ±2 dB(A)
    Power
    AC power (included)
    Dimensions
    540L×365H×323W mm
    Weight
    14.2 kg
    New Product
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.