About this item
ChromGas ZAG generators provide a continuous stream of hydrocarbon free air from an external dry compressed air source, off ering superior limits of detection over and above other modes of supply. Flow rates range from 3.5 L/min to 30 L/min and can support up to 75 fl ame detectors.
UHP organic free air for GC
Increase resolution and detection limits of analysis
Compact design
Minimal operator attention required
When combined with ChromGas H2F, the system forms a modular FID gas station suitable for all known GC combustion detectors such as FID, FPD, and NPD. Its state-of-the-art control system, elevates both user-friendliness and performance monitoring.
Min./Max. inlet air pressure: 40-125 psi g (2.8-8.6 bar g)
Max. inlet hydrocarbon concentration (as methane): 100 ppm
Pressure drop at maximum flow rate: 4 psig (0.3 barg)
Max. inlet air temperature: 25 °C (78 °F) Inlet/Outlet ports: ¹/₄" NPT (female)
Electrical: 120 V, 60 Hz
Meets CSA, UL, CE and UKCA.