Order Entry
United States
ContactUsLinkComponent
Brady® V2200 Wired Barcode Scanner, with USB-A 3 m Coiled Cable
Brady® V2200 Wired Barcode Scanner, with USB-A 3 m Coiled Cable
Catalog # 77957-090
Supplier:  Brady Worldwide
New Product
undefined
Brady® V2200 Wired Barcode Scanner, with USB-A 3 m Coiled Cable
Catalog # 77957-090
Supplier:  Brady Worldwide
Supplier Number:  178565
New Product

Specifications

  • Description:
    V2200 Wired barcode scanner, with USB-A 3 m coiled cable; blue, gray, yellow
  • Dimensions:
    7.795H×3.386W×5.984" D
  • Interfaces:
    USB-A;USB 2.0;USB 2.0 (generic HID, HID keyboard, virtual com port);USB 2.0 Hi-speed device port

Specifications

About this item

Simplify tasks, reduce errors and program to fit only the functions you need with the rugged, reliable V2200 wired barcode scanner.

Delivers consistent, accurate results for any task or skill level, from high-volume warehouse operations to simple data entry. Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Patented dual-field optics, both high density and wide field, enable scanning of a wide range of barcodes. Reliable wired connection ensures continuous operation.

Rugged design survives 8-foot drops, harsh environments (IP 65 rated) and 250 lbs. of crush force. JavaScript platform provides unlimited customization options to meet your application needs. Data parsing sorts and arranges data for your systems to simplify data entry and improve reporting. Cable can be removed and interchanged for different connection needs.

Delivery: Includes (1) V2200 wired barcode scanner, (1) USB-A 3 m coiled cable (178573).