- Color:Red
- Description:Laboratory valve lockout kit, standard and needle
- W×D×H:6×2×7"
This Laboratory valve lockout kit secures both lever-handle ball valves and four-arm needle valves in lab settings.
Locks out both ball valves with lever handles and four-arm needle valves
- Ball valve lockout: durable PETG plastic, 1" opening, accommodates 1 padlock (5/16" shackle)
- Needle valve lockout: durable plastic, fits 1 to 2.5" valves, accommodates 3 padlocks (3/8" shackle)
The Standard and needle laboratory valve lockout kit is designed to lock out ball valves with lever handles and gas needle valves with standard four-arm handles typically used in laboratory settings. The ball valve device is made in the USA from durable PETG red plastic and has a 1" diameter opening that fits over the valve body. It accommodates a single padlock with up to a 5/16" diameter shackle. The needle valve device is made in the USA from durable plastic and measures 1"H×3"D. The lockout fits 1 to 2.5" valves and accommodates 3 padlocks with shackles up to ³/₈” diameter.
Complete kit includes: (1) #7103 handle lockout device, (1) #7821 ball valve lockout, (1) #7308 carrying pouch, (1) #7030 red lockout padlock, (5) #7343 lockout tags, (5) cable ties.