Cooled Incubators, KB
: Binder
New Product
The powerful KB Series of cooling incubators for microorganisms are able to incubate with exceptional precision even when fully loaded. Units have a stainless-steel inner chamber, feature proven APT.line™ preheating chamber technology, have a temperature range of 0 to 70 °C, hot-air disinfection routine, and can be programmed for weekend operation with ease. This KB unit consumes as much as 40% less energy than the previous model.
Energy-efficient cooling with modern inverter cooling unit
- Cooling with climate-neutral R-600a refrigerant (GWP is 3)
- Door heating to prevent condensation
- Housing design with HIT technology
- Inner doors made of metal oxide-coated safety glass
- Large access port with silicone plug
- Floor-standing units featuring robust twin casters with brakes at the front
- Stackable tabletop units with a volume of up to 130 liters
- Simple programming of a second set temperature value
- Internal data logger, measured values can be read out in open format via USB
- Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
- Unit self-test for comprehensive status analysis
- Data interfaces: Ethernet, USB
:
Supplied with 2 stainless steel racks.
- Catalog No:
- 77938-556
- 77938-554
- 77938-562
- 77938-560
- 77938-540
- 77938-558
- Model:
- KB 260
- KB 130
- KB 1060
- KB 720
- KB 65
- KB 470
- Temperature Fluctuation (time):
- ±0.1 K (at 37 °C)
- ±0.1 K (at 37 °C)
- ±0.1 K (at 37 °C)
- ±0.1 K (at 37 °C)
- ±0.2 K (at 37 °C)
- ±0.1 K (at 37 °C)
- Temperature Uniformity:
- ±0.2 K (at 37 °C)
- ±0.2 K (at 37 °C)
- ±0.2 K (at 37 °C)
- ±0.2 K (at 37 °C)
- ±0.2 K (at 37 °C)
- ±0.2 K (at 37 °C)
- Temperature Range:
- 0...70 °C
- 0...70 °C
- 0...70 °C
- 0...70 °C
- 0...70 °C
- 0...70 °C
- Capacity:
- 262 L (9.36 cu. ft.)
- 127 L (4.54 cu. ft.)
- 1070 L (38.22 cu. ft.)
- 727 L (25.97 cu. ft.)
- 63 L (2.25 cu. ft.)
- 472 L (16.86 cu. ft.)
- Convection Type:
- Compressor cooling and heating elements
- Compressor cooling and heating elements
- Compressor cooling and heating elements
- Compressor cooling and heating elements
- Compressor cooling and heating elements
- Compressor cooling and heating elements
- Nominal power consumption:
- 1.3 kW
- 1.2 kW
- 1.5 kW
- 1.5 kW
- 0.9 kW
- 1.3 kW
- Weight:
- 174 kg (384 lbs.)
- 124 kg (273 lbs.)
- 315 kg (694 lbs.)
- 285 kg (628 lbs.)
- 95 kg (209 lbs.)
- 212 kg (467 lbs.)
- Shelves supplied (max.):
- 2 (9)
- 2 (6)
- 2 (16)
- 2 (16)
- 2 (4)
- 2 (16)
- Max. Load Per Shelf:
- 30 kg
- 25 kg
- 40 kg
- 40 kg
- 25 kg
- 40 kg
- Electrical:
- 120 V, 1~ 50/60 Hz, 16 A
- 120 V, 1~ 50/60 Hz, 16 A
- 120 V, 1~ 50/60 Hz, 16 A
- 120 V, 1~ 50/60 Hz, 16 A
- 120 V, 1~ 50/60 Hz. 16 A
- 120 V, 1~ 50/60 Hz, 16 A
- Doors:
- 1 inner, 1 outer
- 1 inner, 1 outer
- 2 inner, 2 outer
- 2 inner, 2 outer
- 1 inner, 1 outer
- 1 inner, 1 outer
TDS Model KB 1060 Refrigerated Incubators with Large Temperature Range.pdf TDS Model KB 130 Refrigerated Incubators with Large Temperature Range.pdf TDS Model KB 260 Refrigerated Incubators with Large Temperature Range.pdf TDS Model KB 470 Refrigerated Incubators with Large Temperature Range.pdf TDS Model KB 65 Refrigerated Incubators with Large Temperature Range.pdf
Racks
Frequently Bought Together