Order Entry
United States
ContactUsLinkComponent
Frontier™ 5000 Multi-Pro Centrifuges, 120 V
Frontier™ 5000 Multi-Pro Centrifuges, 120 V
Supplier:  Ohaus
New Product
Certificates
undefined
Frontier™ 5000 Multi-Pro Centrifuges, 120 V
Supplier:  Ohaus
New Product

Specifications

  • Catalog No:
  • 77874-032
  • 77874-030
  • 77874-106
  • 77874-024
  • 77874-028
  • 77874-108
  • 77918-524
  • 77874-026
  • 77918-526
  • Model:
  • FC5816R
  • FC5816
  • FC5916
  • FC5714
  • FC5718R
  • FC5916R
  • FC5720R
  • FC5718
  • FC5830R
  • Max. Capacity:
  • 6×250 ml
  • 6×250 ml
  • 4×750 ml
  • 4×100 ml
  • 4×100 ml
  • 4×750 ml
  • 4×200 ml
  • 4×100 ml
  • 6×250 ml
  • Max. RCF:
  • 24325×g
  • 21379×g
  • 24325×g
  • 18624×g
  • 23542×g
  • 26331×g
  • 38007×g
  • 23542×g
  • 65395×g
  • Temperature:
  • –20…+40 °C
  • Air cooled
  • Air cooled
  • Air cooled
  • –20…+40 °C
  • –20…+40 °C
  • –20...+40 °C
  • Air cooled
  • –20...+40 °C
  • Display:
  • LCD with backlight
  • LCD with backlight
  • 2-line, backlit LCD
  • LCD with backlight
  • LCD with backlight
  • 2-line, backlit LCD
  • 2-line, backlit LCD
  • LCD with backlight
  • 2-line, backlit LCD
  • Noise level:
  • ≤61 ±2 dB(A)
  • ≤61 ±2 dB(A)
  • ≤63 ±2 dB(A)
  • ≤63 ±2 dB(A)
  • ≤60 ±2 dB(A)
  • ≤63 ±2 dB(A)
  • ≤60 ±2 dB(A)
  • ≤60 ±2 dB(A)
  • ≤60 ±2 dB(A)
  • Voltage:
  • 120 V
  • 120 V
  • 120 V
  • 120 V
  • 120 V
  • 120 V
  • 120 V
  • 120 V
  • 120 V
  • Power:
  • AC Power (Included)
  • AC Power (Included)
  • AC Adapter (Included)
  • AC Power
  • AC Power (Included)
  • AC Adapter (Included)
  • AC Adapter (Not Included)
  • AC Power (Included)
  • AC Adapter (Included)
  • Power consumption:
  • 850 W
  • 520 W
  • 680 W
  • 300 W
  • 660 W
  • 1750 W
  • 1.1 kW
  • 475 W
  • 1.8 kW

Specifications

Frequently Bought Together