Order Entry
United States
ContactUsLinkComponent
 
Incubating Heavy Duty Orbital Shakers
 :  Ohaus
New Product
 
undefined
Incubating Heavy Duty Orbital Shakers
 :  Ohaus
New Product

 

  • Catalog No:
  • 77874-112
  • 77874-110
  • 77874-114
  • Speed accuracy:
  • Above 100rpm ± 1%, below 100rpm ±1 rpm
  • Above 100rpm ± 1%, below 100rpm ±1 rpm
  • Above 100rpm ± 1%, below 100rpm ±1 rpm
  • Shaking motion:
  • Orbit
  • Orbit
  • Orbit
  • Weight:
  • 101.6 kg (224.1 lbs.)
  • 35.9 kg (79.11 lbs.)
  • 131.7 kg (290.4 lbs.)
  • Int. W×D×H:
  • 52.3L×43.2W×62.9H cm (20.6×17×24.8")
  • 34.0L×24.1H×30.5W cm (13.4×9.5×12")
  • 52.3L×43.2W×62.9H cm (20.6×17×24.8")
  • Tray dimensions:
  • 45.6L×45.7W cm
  • 33.0L×27.9W cm
  • 45.6L×45.7W cm
  • Electrical:
  • 120 V, 50/60 Hz, 5 A
  • 120 V, 50/60 Hz, 5 A
  • 120 V, 50/60 Hz, 5 A
  • Platform Material:
  • Aluminum
  • Aluminum
  • Aluminum
  • Temperature Range:
  • Ambient 5...65 °C
  • Ambient 5...65 °C
  • 15 °C below ambient to 65 °C
  • Temperature Uniformity:
  • ±0.5 °C at 37 °C
  • ±0.5 °C at 37 °C
  • ±0.5 °C at 37 °C
  • Operating Temperature Range:
  • 15...32 °C
  • 15...32 °C
  • 15...32 °C

 

Frequently Bought Together