Order Entry
United States
ContactUsLinkComponent
 
Brady® BradyPrinter S3100 Sign and Label Printer
Catalog # 77893-842
Supplier:  Brady Worldwide
New Product
undefined
Brady® BradyPrinter S3100 Sign and Label Printer
Catalog # 77893-842
Supplier:  Brady Worldwide
Supplier Number:  149121
New Product

Specifications

  • Color:
    Blue, gray
  • Description:
    S3100 desktop label printer
  • Resolution:
    300 dpi
  • Temperature Range:
    50...104 °F
  • Connections:
    Ethernet, USB, Wi-Fi
  • Dimensions:
    9.5H×12W×10.25"D
  • Display:
    1024×800 pixels

Specifications

About this item

The easy-to-use BradyPrinter S3100 sign and label printer is designed to meet a variety of facility identification needs, helping to save time so users can focus on work.

  • Print resolution: 300 dpi

  • Cutter type: automatic
  • Single color printing
  • Maximum label/tape width: 4.25"
  • Maximum labels per day: 600
  • Warranty: 5 years

Create necessary labels when they are needed, without the wait, thanks to do-it-yourself label creation. Ideal for multi-user areas in any facility, anyone can simply walk up, create labels, and print right on the spot. Label creation is even faster with the quick setup and print speeds that come with print smart technology from Brady. Wi-Fi connectivity allows users to get data more easily from a variety of sources. Includes Brady Workstation Safety and Facility ID Software Suite (BWS-SFIDS-NA-EM) to make label creation even easier. Setup is stress free. Contact the Brady Technical Support Team to schedule a free phone setup appointment.

Ordering information:

Includes: (1) BradyPrinter S3100-W Printer with Wi-Fi (S3100-W), (1) cleaning kit (PCK-6), (1) cutter cleaning tool, (1) documentation holder, (1) drivers CD, (1) network card, (1) power cord, (1) quick start guide, (1) stylus, and (1) USB cable.