About this item
Heavy Duty Shakers are designed to handle a wide range of applications no matter how difficult the task. Powerful, convenient shakers provide consistent orbital shaking action.
Digital models offer accurate speed control for applications that demand repeatable results. Non-digital models are an economical alternative. Maximize throughput and efficiency in your laboratory - eight models with load capacities ranging from 16 to 68 kg.
Rely on the digital shakers' exclusive Accu-Drive shaking system for exceptional speed control, accuracy, and durability. All models feature a maintenance-free motor for long-term use.
Protect your samples. Optimal speed ramping feature slowly increases the speed to setpoint to avoid splashing. The load sensor detects unbalanced conditions and automatically reduces to a safe speed.
Specifications
- Catalog No:
- 77874-066
- 77874-064
- 77874-070
- 77874-058
- 77874-068
- 77874-056
- 77874-074
- 77874-072
- Model:
- SHHD2325DG
- SHHD2325AL
- SHHD4550DG
- SHHD1619DG
- SHHD4525DG
- SHHD1619AL
- SHHD6850DG
- SHHD6825DG
- Speed accuracy:
- ±1 rpm, above 100 rpm ±1% of set speed
- ±1 rpm, above 100 rpm ±1% of set speed
- ±1 rpm, above 100 rpm ±1% of set speed
- ±1 rpm, above 100 rpm ±1% of set speed
- ±1 rpm, above 100 rpm ±1% of set speed
- ±1 rpm, above 100 rpm ±1% of set speed
- ±1 rpm, above 100 rpm ±1% of set speed
- ±1 rpm, above 100 rpm ±1% of set speed
- Shaking motion:
- Orbital
- Orbital
- Orbital
- Orbital
- Orbital
- Orbital
- Orbital
- Orbital
- Power:
- 75 W
- 75 W
- 80 W
- 75 W
- 80 W
- 75 W
- 80 W
- 80 W
- Tray dimensions:
- 45.7L×61.0W cm (18×24")
- 45.7L×61.0W cm (18×24")
- 61.0L×61.0W cm (24×24")
- 27.9L×33W cm (11×13")
- 61.0L×61.0W cm (24×24")
- 27.9L×33W cm (11×13")
- 61.0L×91.0W cm (24×36")
- 61.0L×91.0W cm (24×36")
- Electrical:
- 120 V, 50/60 Hz, 5 A
- 120 V, 50/60 Hz, 5 A
- 120 V, 50/60 Hz, 5 A
- 120 V, 50/60 Hz, 5 A
- 120 V, 50/60 Hz, 5 A
- 120 V, 50/60 Hz, 5 A
- 120 V, 50/60 Hz, 5 A
- 120 V, 50/60 Hz, 5 A
- Platform Material:
- Aluminum
- Aluminum
- Aluminum
- Aluminum
- Aluminum
- Aluminum
- Aluminum
- Aluminum
- Operating Temperature Range:
- −10…+60 °C
- 0...40 °C
- −10…+60 °C
- −10…+60 °C
- −10…+60 °C
- 0...40 °C
- −10…+60 °C
- −10…+60 °C