Order Entry
United States
ContactUsLinkComponent
Saturix 96% Presaturated Polyester/Cellulose Wipes in Canisters
Saturix 96% Presaturated Polyester/Cellulose Wipes in Canisters
Catalog # 77871-056
Supplier:  FG CLEAN WIPES TE
New Product
Saturix 96% Presaturated Polyester/Cellulose Wipes in Canisters
Catalog # 77871-056
Supplier:  FG CLEAN WIPES TE
Supplier Number:  6-LS964-917
New Product

Specifications

  • Material:
    Polyester/cellulose
  • Packaging:
    Canister
  • W×L:
    22.9×43.2 cm (9×17")
  • Solvent:
    96% IPA, 4% DI water

Specifications

About this item

Convenience, consistency, and cleanliness.

  • 96% IPA, 4% DI water

  • Hydroentangled polyester/cellulose
  • Convenient canister packaging with spring-closed lid
  • Perfect for use on-the-go or in the field
  • Versatile all-purpose wiping
  • Reduced VOCs with minimized bulk liquid storage
  • Consistency in solvent application
  • Near instant flash off time

Perfect for on-the-go critical cleaning tasks that require a higher level of cleaning power, these polyester/cellulose cleanroom wipes are presaturated with 96% IPA/4% DI water and packaged in convenient canisters. Spring-closed lids help keep wipes from drying out prematurely.

Packaging:

Wipes are packaged 35 per canister, 12 canisters per case.