Order Entry
United States
ContactUsLinkComponent
Saturix Presaturated Cleanroom Wipes, 70% Presaturated Sachets
Saturix Presaturated Cleanroom Wipes, 70% Presaturated Sachets
Catalog # 77871-042
Supplier:  FG CLEAN WIPES TE
New Product
Saturix Presaturated Cleanroom Wipes, 70% Presaturated Sachets
Catalog # 77871-042
Supplier:  FG CLEAN WIPES TE
Supplier Number:  6-B43
New Product

Specifications

  • Material:
    Polyester/cellulose
  • Packaging:
    Individually wrapped, sachet packets
  • W×L:
    10.2×7.6 cm (4×3")
  • Solvent:
    70% IPA, 30% DI water

Specifications

About this item

Convenience, consistency, and cleanliness.

  • Reduces IPA use and minimizes bulk liquid storage

  • Reduces airborne VOC’s
  • Provides consistency in solvent application
  • Multiple sizes and packaging configurations in different formats and IPA concentrations
  • Variety of substrates for different critical environments
  • Easier and safer to ship, store, and use

This family of presaturated wipes feature wide-ranging substrates, IPA saturant levels, and packaging configurations for a multitude of environments and applications.

Packaging:

Wipes are packaged 100 per box, 10 boxes per case.