- Color:Blue/gray
- Description:Printer S3100 with V4500 barcode scanner and SFID software kit, auto cutter
- Dimensions:9.5H×12W×10.25"D
- Model:S3100
- Print Resolution:300 dpi
- Power supply:Rechargeable lithium-ion battery
- Software:Safety and facility ID
Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations.
- Single color printing capability PC-connected and stand-alone Max. label/tape width 4.25" Labels per day (max.) 600 Max. print speed 3"s
Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations. Use the S3100 to create the labels you need, when you need them with do-it-yourself label creation. Printer is ideal for multi-user areas in your facility; anyone can simply walk up, create labels and print right on the spot. Label creation is even faster with the quick setup and print speeds that come with LabelSense™ technology from Brady®. High-speed, omnidirectional barcode scanning made simple. Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds.
High-speed, omnidirectional barcode scanning made simple. Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds.