About this item
Up to 20% thinner glove design offers electrical protection of up to 1000 V AC/1500 V DC.
Form fitting design is up to 20% thinner, resulting in improved dexterity and tactility
- All round protection against electrical risks (up to 1000 V AC/1500 V DC) and Arc flashes
- Silicone-free and Prop 65 compliant, and In-house testing of EN388
Up to 20% thinner than comparable Class 0 gloves, the new form fitting design provides unmatched dexterity and tactility. These gloves meet requirements for Class 0 (1000 V AC/1500 V DC) protection. They are Arc flash-resistant with an Arc Rating of APC 1* and ATPV* 9,4 cal/cm², certified for resistance to acid (Category A), Ozone (Category Z), and very low temperatures (Category C). Silicone-free to prevent contaminant transfer to final product.
*Box test IEC 614821-1-2:2014 and ASTM F2675/F2675M:22e1.
CE Number|Category III|PPE category ELECTRICAL|EN 60903:2003|Arc Rating of APC 1|EN 388:2016|ASTM F2675:2021|ASTM D120|EN ISO 21420:2020|REACH Compliant.
Gloves are packaged 1 pair/bag, 10 pair/carton.
Specifications
- Catalog No:
- 77867-886
- 77867-888
- 77867-890
- 77867-892
- 77867-884
- Ambidextrous/Hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable/Reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Latex/Latex-free:
- Latex
- Latex
- Latex
- Latex
- Latex
- Powdered/Powder-free:
- Powder-Free
- Powder-Free
- Powder-Free
- Powder-Free
- Powder-Free
- Finish:
- Smooth
- Smooth
- Smooth
- Smooth
- Smooth
- Cuff Style:
- Straight
- Straight
- Straight
- Straight
- Straight
- EN Norm:
- EN 60903:2003 | EN ISO 21420:2020
- EN 60903:2003 | EN ISO 21420:2020
- EN 60903:2003 | EN ISO 21420:2020
- EN 60903:2003 | EN ISO 21420:2020
- EN 60903:2003 | EN ISO 21420:2020
- Sterility:
- Non-sterile
- Non-sterile
- Non-sterile
- Non-sterile
- Non-sterile
- ASTM No.:
- F2675:2021 | D120
- F2675:2021 | D120
- F2675:2021 | D120
- F2675:2021 | D120
- F2675:2021 | D120