About this item
Up to 20% thinner glove design offers electrical protection of up to 1000 V AC/1500 V DC.
Form fitting design is up to 20% thinner, resulting in improved dexterity and tactility
- All round protection against electrical risks (up to 1000 V AC/1500 V DC) and arc flashes
- Silicone-free and Prop 65 compliant, and in-house testing of EN 388
Up to 20% thinner than comparable class 0 gloves, the new form fitting design provides unmatched dexterity and tactility. These gloves meet requirements for class 0 (1000 V AC/1500 V DC) protection. They are arc flash-resistant with an arc rating of APC 1* and ATPV* 9, 4 cal/cm², certified for resistance to acid (category A), ozone (category Z), and very low temperatures (category C). Silicone-free to prevent contaminant transfer to final product.
*Box test IEC 614821-1-2:2014 and ASTM F2675/F2675M:22e1.
CE number, category III, PPE category electrical, EN 60903:2003, arc rating of APC 1, EN 388:2016, ASTM F2675:2021, ASTM D120, EN ISO 21420:2020, REACH compliant.
Gloves are packaged 1 pair/bag, 10 pairs/carton.
Specifications
- Catalog No:
- 77867-874
- 77867-876
- 77867-878
- 77867-880
- 77867-882
- Ambidextrous/Hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable/Reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Latex/Latex-free:
- Latex
- Latex
- Latex
- Latex
- Latex
- Powdered/Powder-free:
- Powder-Free
- Powder-Free
- Powder-Free
- Powder-Free
- Powder-Free
- Finish:
- Smooth
- Smooth
- Smooth
- Smooth
- Smooth
- Cuff Style:
- Straight
- Straight
- Straight
- Straight
- Straight
- EN Norm:
- EN 60903:2003, EN ISO 21420:2020, EN 388:2016
- EN 60903:2003, EN ISO 21420:2020, EN 388:2016
- EN 60903:2003, EN ISO 21420:2020, EN 388:2016
- EN 60903:2003, EN ISO 21420:2020, EN 388:2016
- EN 60903:2003, EN ISO 21420:2020, EN 388:2016
- ASTM No.:
- D120
- D120
- D120
- D120
- D120