Specifications
- Glove color:Natural
- Glove size:2X-Large
- Ambidextrous/Hand-specific:Ambidextrous
- Anti-Static:+
- Disposable/Reusable:Disposable
- Food Contact Approved:+
- Latex/Latex-free:Latex
- Powdered/Powder-free:Powder-Free
- Length:245 mm
- EN Norm:EN ISO 21420:2020
- FDA Regulated:+
- ASTM No.:D3578
- Cuff Style:Beaded
- Finger Thickness:0.20 mm (7.9 mil)
- Palm Thickness:0.16 mm (6.3 mil)
- Cuff Thickness:0.13 mm (5.1 mil)
- Cuff Length:Standard
- Finish:Smooth
Specifications
About this item
Latex exam gloves, offering robust personal protection and secure grip.
Tough, durable latex design for demanding jobs
- Soft, smooth feel ensures comfortable wear and easy donning
- Enhanced finger thickness protects against tears and snags
Soft, stretchable latex provides tough chemical splash protection and superior comfort. These latex medical exam gloves have been developed with textured fingertips for a confident grip even when handling slippery or oily objects. The 0.20 mm/7.9 mil finger thickness results in greater protection from snags, tears, and rips when compared with standard latex alternatives. An extra wash during manufacturing ensures the gloves are supplied smooth, comfortable and, easy to don.
ASTM D3578, EN ISO 21420:2020, FDA21 CFR 177-2600-US Food Contact Approved, US QSR/FDA 510(k) Medical Examination Grade.
100 gloves per dispenser, 10 dispensers per case, 1000 gloves per case.
This product contains natural rubber latex, which may cause allergic reactions.