Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Media Format:Liquid
- Size:500 ml
- Calcium:Yes
- Magnesium:Yes
- HEPES:No
- Sodium bicarbonate:Yes
- Sodium pyruvate:No
- Phenol red:Yes
- Stable glutamine:No
- L-Glutamine:No
- Glucose level:Low
- Media Base:MEM/EBSS - Minimum Essential Medium with Earle's Balanced Salts
Specifications
About this item
MEM NEAA 1X Earle's Salts is an uncomplicated medium that is useful for a wide range of species and cells.
Animal-component free
Chemically defined GMP manufacture
Minimum Essential Medium (MEM) was developed by Harry Eagle in the 1950’s to contain the optimal concentration of amino acids that would closely approximate the protein composition of mammalian cells. MEM is one of the most widely used synthetic cell culture basal media supporting a wide range of adherent cells grown in monolayers, such as fibroblasts.
Store at 2 to 8 °C and protect from light
Shelf life: 24 months from date of manufacture