Paragon Scientific Refractive Index (Nominal: 1.4206 @ 25 °C), Certified @ 20, 25 and 30 °C
77975-908
New Product
:
- Pack type:Glass bottle
- Description:Refractive index (nominal: 1.4206 @ 25 °C), certified @ 20, 25 and 30 °C
- Size:5×10 ml
- Certification:ISO 17034
Standard type: Single component
Shipping conditions: Room temperature