VWR® Wooden Inoculation Picks
Supplier: VWR International
Certificates
About this item
VWR® wooden inoculation picks are available in three convenient sizes (1.28”, 2.5”, and 6”) to accommodate various transfer, inoculating, and streaking needs.
- Autoclavable
- 100% USA grown and manufactured
- Environmentally friendly
- Naturally biodegradable
VWR® mini picks are 1.28" long and are sized to fit in a closed 1.5 mL tube
VWR® standard picks are 2.5" long single ended toothpicks. VWR® large picks are 6" long natural wood alternatives to plastic inoculation picks.
Mini picks eliminate wasted time and effort. Simply pick, drop, and close.
Certifications: Meet FDA food contact standards. ISO 9001:2008, ISO 13485:2003 and FDA registered facility.
Ordering information: Picks are available with semi (SP) or needlepoint (NP) tips.
Frequently Bought Together