Tweezers with Straight Fine Tip, Style 3C, Excelta
Catalog # 75880-782
Supplier: Excelta
Specifications
- Description:Three Star Quality Tweezers, with 3.0 mil green Teflon coated (11/2 " ) tips
- Material:Stainless steel
- Tip dimensions:0.010" x 0.007"
- Cat. No.:75880-782
- Tip style:Straight Very Fine Tip
- Overall length:4.25"
- Supplier no.:3C-SA-TC30
Specifications
About this item
Style 3C is very popular in micro-electronic assembly
It features a straight tweezer with a very fine point for work under light magnification.